Abbotsford
cwdtwrsgf15w

COOPER INDUSTRIES TWRSGF15W 15Amp 125V NEMA 5-15R 2-Pole/3-Wire Tamper & Weather Resistant Self-Test Duplex GFCI Receptacle, White

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TWRSGF15W

Description

DESIGN FEATURES:• Tamper and weather resistant receptacles provide both tamper resistant safety and ensure weather resistance in wet and damp outdoor locations• High impact-resistant thermoplastic face and back body eliminates breakage• Patented built-in wire stripper for #14 and #12 AWG wire to speed installation• Push-in terminals accept #14 AWG solid wire for quick installation• Patented built-in wire looper for pre-looping• Double-wipe ground contacts ensure long-term ground retention• Side wire terminals accept up to #10 AWG solid wire

Specifications

Brand Name Eaton Item Name Receptacle
Type Self-Test Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Material Brass, Polycarbonate
Color White Mounting Type Flush
UPC 032664742989

Packages

1 - UNIT - 1 10 - UNIT - 10 40 - UNIT - 40