Abbotsford
lutcar15gfstwh

LUTRON CAR-15-GFST-WH 15Amp 125V Claro Tamper-Resistant, Self-Testing GFCI Receptacle, White

Price $90.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:CAR-15-GFST-WH
Documents Documents

Description

FEATURES:• Continuous self-test functionality – disconnects power to receptacle if critical components are damaged and GFCI protection is lost – providing “continuous self-testing” that initiates within 2.5 seconds and is a continuous cycle every 30 seconds or less.• Continuous electronic sensing, testing and evaluation utilizing diagnostic software located on the printed circuit board.• Traditional testing mode by manually operating the “test and reset” buttons utilizing a supervisory circuit as specified in UL 943 section 5.15• Auto-sensing mode for immediate interruption for a ground fault condition for Class A protection (4 – 6 mA)• Manual Test – this design incorporates a full system test function. The GFCI, when manually tested, induces a simulated ground fault leakage current to the printed circuit board. This in turn causes the mechanical system to react based on the action of the solenoid. The entire mechanical and electronic GFCI system is reviewed for functionality.• Reverse wire safety feature – if wired incorrectly there will be no power to the face or to downstream receptacles for added safety. • Permanently installed internal tamper-resistant shutter mechanism capable of resisting insertion of foreign elements into the device.• Internal back wiring clamp and guide pocket — quick and dependable termination.• Receptacle face compatible with NEMA designer and NovaT*® designer-opening wallplates. • Compliant with NEC® 406.12 and NEC® 517-18(c).


Includes (1) Tamper-Resistant GFCI Duplex Receptacle; Gloss Finish

15 Amp capacity

125V only (US style wall box)

Tamper resistant shutter mechanism

Continuous self-test functionality automatically checks every 30 seconds to ensure the unit is functioning properly

Manual test/reset buttons

Features screw terminal and push in connections for easy installation

LED indicator light for GFCI status

Coordinates with decorator-style dimmers and switches

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Designer™
Item Name Self-Test Receptacle Type GFCI Receptacle
Size 2.94 in Voltage Rating 125 V
Amperage Rating 15 A Wattage 1875 W
Number of Poles 2 Number of Wires 3 - 5
Connection Type Screw-Type Terminals NEMA Rating 5-15R
Conductor Size 14-10 AWG Material Metal/Plastic
Color White Terminal Connection Screw Terminal
Dimensions 4.69 in x 2.94 in Mounting Type Wall Box
Temperature Rating 0 °C to 40 °C Environmental Conditions 0 - 90% Relative Humidity
Standards UL Listed, CSA, NOM, NEC, CEC, OSHA Listed UPC 784276159579

Packages

1 - UNIT - 1 24 - UNIT - 24