Abbotsford
pas1597hg

PASS & SEYMOUR 1597HG 15Amp 125V NEMA 5-15R Hospital-Grade Self-Test Duplex GFCI, Brown

Price $70.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1597HG
Documents Documents

Description

FEATURES AND BENEFITS:- Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.- Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.- Auto-Ground clip assures a positive ground to metal box.- Meets 2015 UL requirements.- Feed-thru wiring configuration allows GFCI to protect downstream receptacles.- Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.- Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.- FSUL Listed (Federal Specification WC596).- Trip indicator light (red LED).- Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire.- Two back-wire holes per terminal.- Ground screw has back-wire clamp for easy installation.- 10kA short circuit rating.- Mounting screws are shipped captive in the device and wall plate for easier installation.- High-impact-resistant thermoplastic construction.- Extra-long strap.- Button colors match the device face.- Dual-direction test and reset buttons.- Class A rated GFCI.- Supplied with matching TP wall plate.- Supply Voltage: 125VAC, 60 Hz- Supply Voltage Range: 102-132 VAC- Trip Threshold: 5 +/- 1 m- Trip Time: 0.025 sec., nominal per UL Standard- 20 Amp feed-thru capacity

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name GFCI Duplex Receptacle Type Self-Test, Straight
Grade Hospital Voltage Rating 125 VAC
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 NEMA Configuration 5-15R
Short Circuit Rating 10 kA Conductor Size 10-14 AWG
Material Thermoplastic Color Brown
Frequency Rating 60 Hz Terminal Connection Feed-Through
Grounding Auto Dimensions 1.03 in L x 1.73 in W x 4.2 in H
Temperature Rating -35 °C to 66 °C Environmental Conditions UL 94 V-2 Flammability Rating
Includes TP26 Nylon Wallplate Standards CSA C22.2 No. 42/144, cULus Listed File Number E42190, Federal Specification W-C-596, FULs Listed, UL 943 Listed
Application For Industrial, Health Care, Education, Institutional, Retail, Office, Hospitality/Lodging and Multiple Dwelling, Commercial and Residential Applications UPC 785007036237

Packages

1 - UNIT - 1 10 - UNIT - 10