Abbotsford
pas1597trwrwccd4

PASS & SEYMOUR 15A 125V radiant Spec Grade Weather Resistant Self Test GFCI Receptacle, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1597TRWRWCCD4

Description

GFCI receptacles from the radiant Collection self-test automatically every three seconds to ensure reliable protection from shock due to ground fault occurrences. Meeting National Electrical Code requirements for ground fault protection, GFCI receptacles make it easier to recognize and fix trips right where they happen – no more confusion at the breaker box. Also including tamper and weather resistance, this model was designed for use on decks, patios, pool areas, and other outdoor spaces. Maximize safety, in style, with GFCI protection featuring the sleek, clean lines of radiant. GFCI protection is required by code in bathrooms, kitchens, garages, basements, outdoor areas, and for any other outlets found within six feet of a sink or water source. GFCI outlets should always be used when replacing existing GFCI outlets during renovation. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately. Spec-Grade devices are engineered to meet federal specifications for use in commercial installations.

Specifications

Brand Name Legrand Sub Brand radiant
Type Non-Reversing Color White
Finish Matte Mounting Type Box
UPC 785007135787

Packages

4 - UNIT - (4)