PASS & SEYMOUR 1594 15A 125V NEMA 5-15R TradeMaster Spec-Grade GFCI Duplex Receptacle, White
Description
Pass Seymour TradeMaster Specification grade GFCI duplex receptacle. SafeLock protection: if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. Prevents line-load reversal miswire, GFCI cannot be RESET. Trip indicator light (red lamp). Improved resistance to surge, corrosion and electrical power line noise. Side or internal screw-pressure-plate back wire with 10 to 14 AWG solid or stranded copper wire. Line and load terminations supplied backed out and ready-to-wire. High-impact resistant thermoplastic construction. Extra-long strap. Two back wire holes per terminal. Ultrasonic welding of face to back body. Button colours match the device face. Ground screw with a wire guide channel. Dual-direction test and reset buttons. Class A rated GFCI. Supplied with matching nylon wall plate.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster, SafeLock |
Item Name | GFCI Duplex Receptacle | Grade | Specification |
Voltage Rating | 125 VAC | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side | NEMA Rating | NEMA 5-15R |
Conductor Size | 14-10 AWG | Material | Nylon |
Color | White | Frequency Rating | 60 Hz |
Trip Level | 4 - 6 mA | Trip Time | 0.025 sec Nominal |
Contact Material | Brass | Dimensions | 1.7 in W x 1.18 in D x 4.2 in H |
Temperature Rating | -35 °C to 66 °C | Environmental Conditions | 95% Humidity |
Standards | cULus Listed, File No. E42190, Standard UL498, UL943, Federal Specification WC596, CSA C22.2 No. 42, CSA-C22.2 No. 144, Conforms to NEMA WD-1, WD-6 | UPC | 785007291544 |
Packages
1 - UNIT - 1 |