PASS & SEYMOUR 1595NTLWCC4 15A 125V NEMA 5-15R LED Nightlight/GFCI Receptacle, White
Description
Decorator with LED nightlight/GFCI combination receptacle. Perfect for bathrooms. Sealed nightlight with Lexan® lens prevents tampering. LED illumination with a 20-year life expectancy means no bulbs to change. Photocell turns nightlight on in dark, off in daylight.
Specifications
Brand Name | Legrand | Item Name | GFCI Duplex Receptacle |
Type | Decorator | Voltage Rating | 125 V |
Amperage Rating | 15 A | Connection Type | Screw Terminal |
Color | White | Frequency Rating | 50/60 Hz |
Mounting Type | Flush | UPC | 785007046151 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |