Abbotsford
pas1595hgtrared

PASS & SEYMOUR 1595HGTRARED 15Amp 125V NEMA 5-15R Hospital Grade Audible Alarm Tamper-Resistant Self-Test Duplex GFCI Receptacle, Red

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1595HGTRARED

Description

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Legrand’s audible alarm GFCI audibly notifies the end user of a tripped condition, making it ideal for areas where the GFCI indicator light is not readily apparent.• Patented SafeLock™ Protection for More Safety - shuts off power to the receptacle if there's a ground fault, if the GFCI is miswired, and even if the GFCI fails. This prevents the unsafe condition of power without protection. • Tamper-Resistant: Automatic shutter system prevents young children from inserting common objects such as hairpins or keys. • The most durable GFCI available - exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. • Audible Alarm notifies end user of tripped GFCI. Provides Supplemental notification (along w/Trip Indicator Light - red LED). Alarm can be turned on/off.• Side or internal screw-pressure-plate back wire termination speeds installation; takes #14 – #10 AWG stranded or solid, copper or copperclad conductors.• Two back-wire holes per termination add wiring flexibility, eliminate pigtailing, and save box space. • Ground terminal back-wire clamp for fast installation. • High-impact-resistant thermoplastic construction for superior strength and durability. • 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Sub Brand SafeLock
Item Name GFCI Duplex Receptacle with Audible Alarm Type Decorator, Tamper-Resistant
Grade Hospital Voltage Rating 125 V
Amperage Rating 15 A Short Circuit Rating 10 kA
NEMA Rating NEMA 5-15R Conductor Size 14-10 AWG
Color Red UPC 785007021219

Packages

1 - UNIT - 1 10 - UNIT - (10)