Abbotsford
pas1595hgw

PASS & SEYMOUR 1595HGW 15Amp 125V NEMA 5-15R TradeMaster Hospital Grade Self-Test Duplex GFCI Receptacle, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1595HGW

Description

Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.FEATURES AND BENEFITS:• Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.• Auto-Ground clip assures a positive ground to metal box.• Meets 2015 UL requirements.• Feed-thru wiring configuration allows GFCI to protect downstream receptacles.• Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.• Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.• FSUL Listed (Federal Specification WC596).• Trip indicator light (red LED).• Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire.• Two back-wire holes per terminal.• Ground screw has back-wire clamp for easy installation.• 10kA short circuit rating.• Mounting screws are shipped captive in the device and wall plate for easier installation.• High-impact-resistant thermoplastic construction.• Extra-long strap.• Button colors match the device face.• Dual-direction test and reset buttons.• Class A rated GFCI.• Supplied with matching TP wall plate.• Supply Voltage: 125VAC, 60 Hz• Supply Voltage Range: 102-132 VAC• Trip Threshold: 5 +/- 1 m• Trip Time: 0.025 sec., nominal per UL Standard• 20 Amp feed-thru capacity

Specifications

Brand Name Legrand Item Name GFCI Duplex Receptacle
Type Duplex Grade Hospital
Material Thermoplastic Color White
Finish Matte Frequency Rating 50/60 Hz
Terminal Connection Screw Dimensions 43.69 mm W x 28.7 mm D x 106.68 mm H
Mounting Type Flush UPC 785007423983

Packages

1 - UNIT - 1 10 - UNIT - (10)