Abbotsford
Final sale
pas1595i

PASS & SEYMOUR 1595I 15Amp 125V NEMA 5-15R TradeMaster Specification Grade Duplex GFCI Receptacle, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1595I

Description

From the innovator of the product category, comes a full range of Pass & SeymourGFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact resistant, thermoplastic construction, Legrand’s spec-grade GFCI are the most durable GFCI available.FEATURES AND BENEFITS:• SafeLock™ Protection: if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected.• Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.• Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.• FSUL Listed (Federal Specification WC596).• Trip indicator light (red LED).• Side or internal screw-pressure-plate back wire with #10 – #14• AWG solid or stranded copper wire.• Two back wire holes per terminal.• Ground screw has a back wire clamp for easy installation.• 1/4" thinner than competitors’ GFCIs; leaves more room for wires in the box.• Mounting screws are shipped captive in the device and wall plate for easier installation.• High-impact-resistant thermoplastic construction.• Extra-long strap.• Button colors match the device face.• Dual-direction test and reset buttons.• Class A rated GFCI.• Supplied with matching TP26 nylon wall plate.• Tri-drive screws.• GFCIs with Auto-Ground assure a positive ground to metal box.• 10kA short circuit rating.

Specifications

Brand Name Legrand Item Name GFCI Duplex Receptacle
Grade Specification Material Thermoplastic
Color Ivory Finish Matte
Terminal Connection Screw Mounting Type Flush
UPC 785007423112

Packages

1 - UNIT - 1 10 - UNIT - (10)