Abbotsford
pas1595traw

PASS & SEYMOUR 1595TRAW 15Amp 125V NEMA 5-15R TradeMaster Audible Alarm Tamper-Resistant Duplex GFCI Receptacle, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:1595TRAW

Description

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. Our audible alarm GFCI features an audible alert of tripped condition, making it ideal for areas where the GFCI indicator light is not readily apparent. FEATURES AND BENEFITS:• Patented SafeLock™ Protection for More Safety - shuts off power to the receptacle if there's a ground fault, if the GFCI is miswired, and even if the GFCI fails. This prevents the unsafe condition of power without protection. • Tamper-Resistant: Automatic shutter system prevents young children from inserting common objects such as hairpins or keys. • The most durable GFCI available - exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. • Audible Alarm notifies end user of tripped GFCI. Provides Supplemental notification (along w/Trip Indicator Light - red LED). Alarm can be turned on/off. • Side or internal screw-pressure-plate back wire termination speeds installation; takes #14 – #10 AWG stranded or solid, copper or copperclad conductors. Two back-wire holes per termination add wiring flexibility, eliminate pigtailing, and save box space. • Ground terminal back-wire clamp for fast installation. • High-impact-resistant thermoplastic construction for superior strength and durability. • 10kA short circuit rating.

Specifications

Brand Name Legrand Item Name GFCI Duplex Receptacle with Audible Alarm
Type Decorator, Tamper-Resistant Voltage Rating 125 V
Amperage Rating 15 A Short Circuit Rating 10 kA
NEMA Rating NEMA 5-15R Color White
Dimensions 43.69 mm W x 28.7 mm D x 106.68 mm H UPC 785007021370

Packages

1 - UNIT - 1 10 - UNIT - (10)