Abbotsford
pas2085w

PASS & SEYMOUR 2085W 20Amp 125V NEMA 5-20R Specification Grade Dead Front GFCI, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2085W

Description

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock™ Protection—if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected. FEATURES AND BENEFITS:• Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. FSUL Listed (Federal Specification WC596). Trip indicator light (red LED). • Side or internal screw-pressure-plate back wire with #10 – #14 AWG solid or stranded copper wire. Two back wire holes per terminal. GFCIs with Auto-Ground assure a positive ground to metal box. • Ground screw has a back wire clamp for easy installation. - 1/4" thinner than competitors’ GFCIs; leaves more room for wires in the box. • Mounting screws are shipped captive in the device and wall plate for easier installation. • Extra-long strap. Button colors match the device face. Dual-direction test and reset buttons. Class A rated GFCI. Supplied with matching TP26 nylon wall plate. Tri-drive screws. • 10kA short circuit rating.

Specifications

Brand Name Legrand Item Name GFCI Receptacle
Type Decorator, Dead Front Grade Specification
Amperage Rating 20 A Connection Type Screw Terminal
NEMA Rating NEMA 5-20R Material Thermoplastic
Color White Finish Matte
Frequency Rating 50/60 Hz Dimensions 43.69 mm W x 28.7 mm D x 106.68 mm H
Mounting Type Flush UPC 785007423426

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok