Abbotsford
pas2097hgbk

PASS & SEYMOUR 2097HGBK 20Amp 125V NEMA 5-20R radiant® Hospital-Grade Self-Test Duplex GFCI, Black

Price $69.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2097HGBK
Documents Documents

Description

FEATURES AND BENEFITS:- Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.- Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.- Auto-Ground clip assures a positive ground to metal box.- Meets 2015 UL requirements.- Feed-thru wiring configuration allows GFCI to protect downstream receptacles.- Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.- Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.- FSUL Listed (Federal Specification WC596).- Trip indicator light (red LED).- Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire.- Two back-wire holes per terminal.- Ground screw has back-wire clamp for easy installation.- 10kA short circuit rating.- Mounting screws are shipped captive in the device and wall plate for easier installation.- High-impact-resistant thermoplastic construction.- Extra-long strap.- Button colors match the device face.- Dual-direction test and reset buttons.- Class A rated GFCI.- Supplied with matching TP wall plate.- Supply Voltage: 125VAC, 60 Hz- Supply Voltage Range: 102-132 VAC- Trip Threshold: 5 +/- 1 m- Trip Time: 0.025 sec., nominal per UL Standard- 20 Amp feed-thru capacity

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Self-Test Duplex GFCI Receptacle Type Hospital Grade 20A Self Test Duplex GFCI
Grade Hospital Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Connection Type Back and Side Wired Short Circuit Rating 4 - 6 mA
Material Thermoplastic Color Black
Frequency Rating 60 Hz Trip Level 4 - 6 mA
Trip Time 0.025 sec Dimensions 1.03 in L x 1.73 in W x 4.2 in H
Temperature Rating -35 °C to 66 °C Environmental Conditions 95% Relative Humidity
Standards cULus, UL Listed, FSUL Application Commercial, Residential Use
UPC 785007036268

Packages

1 - UNIT - 1 10 - UNIT - 10