Abbotsford
pas2097hgtri

PASS & SEYMOUR 2097HGTRI 20Amp 125V NEMA 5-20R radiant® Hospital-Grade Tamper Resistant Self-Test Duplex GFCI, Ivory

Price $81.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2097HGTRI
Documents Documents

Description

FEATURES AND BENEFITS:- Protects children: patented shutter system helps prevent improper insertion of foreign objects.- Meets National Electrical Code® Tamper-Resistant requirements.- Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.- Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.- Auto-Ground clip assures a positive ground to metal box.- Meets 2015 UL requirements.- Feed-thru wiring configuration allows GFCI to protect downstream receptacles.- Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.- Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.- FSUL Listed (Federal Specification WC596).- Trip indicator light (red LED).- Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire.- Two back-wire holes per terminal.- Ground screw has back-wire clamp for easy installation.- 10kA short circuit rating.- Mounting screws are shipped captive in the device and wall plate for easier installation.- High-impact-resistant thermoplastic construction.- Extra-long strap.- Button colors match the device face.- Dual-direction test and reset buttons.- Class A rated GFCI.- Supplied with matching TP wall plate.- Supply Voltage: 125VAC, 60 Hz- Supply Voltage Range: 102-132 VAC- Trip Threshold: 5 +/- 1 m- Trip Time: 0.025 sec., nominal per UL Standard- 20 Amp feed-thru capacity

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name GFCI Duplex Receptacle Type Self-Test, Tamper-Resistant
Grade Hospital Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
NEMA Configuration 5-20R Connection Type Back and Side Wired
Surge Suppression 3 kA/6 kV Short Circuit Rating 10 kA
Conductor Size 14-10 AWG Material Thermoplastic
Color Ivory Finish Matte
Frequency Rating 60 Hz Trip Level 4 - 6 mA
Trip Time 0.025 sec Grounding Auto Grounding
Dimensions 1.03 in L x 1.73 in W x 4.2 in H Mounting Type Screw
Temperature Rating -35 °C to 66 °C Environmental Conditions 95% Relative Humidity
Standards cULus, FSUL, UL Listed Application For Commercial, Residential Applications
UPC 785007035810

Packages

1 - UNIT - 1 10 - UNIT - 10