Abbotsford
pas2097ighgtri

PASS & SEYMOUR 2097IGHGTRI 20A 125V 2-Pole radiant® Spec Grade 20A Tamper Resistant Self Test GFCI Receptacle, Ivory

Price $77.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2097IGHGTRI
Documents Documents

Description

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.Make sure you can spot ground fault trips quickly and resolve them easily with GFCI Receptacles installed in the living space.radiant Screwless Wall Plate not included.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Hopital-Grade Isolated Ground Tamper-Resistant 20A Self-Test Duplex GFCI
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Connection Type Back Wire,Side Wire
Material Thermoplastic Color Ivory
Frequency Rating 60 Hz Environmental Conditions 95%
Standards cULus Listed, UL Listed, FSUL Standard Application Commercial and Residential Applications
UPC 785007048803

Packages

1 - UNIT - 1 10 - UNIT - 10