PASS & SEYMOUR 2097IGHGTRLA 20A 125V Hospital Grade Isolated Ground tamper-Resistant Duplex GFCI, Light Almond
Description
Hospital-Grade Isolated Ground Tamper-Resistant 20A Self-Test Duplex GFCI
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle | Type | Hopital-Grade Isolated Ground Tamper-Resistant 20A Self-Test Duplex GFCI |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Number of Poles | 2 | Connection Type | Back Wire,Side Wire |
Material | Thermoplastic | Color | Almond |
Frequency Rating | 60 Hz | Environmental Conditions | 95% |
Standards | cULus Listed, UL Listed, FSUL Standard | Application | Commercial and Residential Applications |
UPC | 785007047912 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |