![pas2097trusbaaw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331960837.jpg?preset=medium)
PASS & SEYMOUR 2097TRUSBAAW 20A NEMA 5-20R radiant Tamper-Resistant Self-Test GFCI USB Type-AA Outlet, White
Description
Enjoy superior safety and the convenience of built-in USB charging, in a first-of-its-kind outlet! Perfect for adding modern connectivity anywhere, including areas of the home where ground fault protection is required (kitchens, bathrooms, laundry rooms, etc). This outlet makes it easy to see and reset electrical trips right where they happen, while also providing two USB connections for keeping phones or tablets charged, no bulky adapter required.Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Specifications
Brand Name | Wiremold | Sub Brand | radiant® |
Item Name | GFCI Duplex Receptacle with USB | Type | Tamper-Resistant, Self-Test |
Amperage Rating | 20 A | Wattage | 1875 W |
Material | Polycarbonate | Color | White |
Finish | Matte | Dimensions | 1.74 in W x 2.15 in D x 4.19 in H |
Mounting Type | Box | Standards | cULus Listed, CSA C22.2 No. 223, CSA C22.2 No. 83, RoHS |
UPC | 785007374551 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 360 - SKID - 360 |