![pas2095ighgtrw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11939758.jpg?preset=medium)
PASS & SEYMOUR 2095IGHGTRW 20Amp 125V NEMA 5-20R Isolated Ground Hospital Grade Tamper-Resistant GFCI Receptacle, White
Description
Receptacle with isolated ground, hospital grade, tamper resistant GFCI. It provides plastic barrier that isolates grounding terminal from mounting strap and metal boxes to minimize electrical noise. Prevents children from inserting common objects such as hairpins or keys. Side or internal screw-pressure plate back-wire termination. Trip indicator light makes it easy to identify a tripped condition. GFCI Receptacle grounding system is isolated from the building's grounding system.
Specifications
Brand Name | Legrand | Item Name | GFCI Duplex Receptacle |
Type | Decorator, Tamper-Resistant | Grade | Hospital |
Voltage Rating | 125 V | Amperage Rating | 20 A |
Connection Type | Screw Terminal | NEMA Rating | NEMA 5-20R |
Material | Thermoplastic | Color | White |
Frequency Rating | 60 Hz | Mounting Type | Flush |
UPC | 785007021547 |
Packages
1 - UNIT - 1 |