Abbotsford
pas2095la

PASS & SEYMOUR 2095LA 20Amp 125V NEMA 5-20R Specification Grade Duplex GFCI Receptacle, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2095LA

Description

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impactresistant, thermoplastic construction, Legrand’s spec-grade GFCI are the most durable GFCI available.FEATURES AND BENEFITS: • SafeLock™ Protection: if critical components are damaged andground fault protection is lost, power to receptacle is disconnected. • Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly. • Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. • FSUL Listed (Federal Specification WC596). • Trip indicator light (red LED). • Side or internal screw-pressure-plate back wire with #10 – #14 • AWG solid or stranded copper wire. • Two back wire holes per terminal. • Ground screw has a back wire clamp for easy installation. • 1/4" thinner than competitors’ GFCIs; leaves more room for wires in the box. • Mounting screws are shipped captive in the device and wall plate for easier installation. • High-impact-resistant thermoplastic construction. • Extra-long strap. • Button colors match the device face. • Dual-direction test and reset buttons. • Class A rated GFCI. • Supplied with matching TP26 nylon wall plate. • Tri-drive screws. • GFCIs with Auto-Ground assure a positive ground to metal box. • 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Sub Brand SafeLock
Item Name GFCI Duplex Receptacle Type Decorator
Grade Specification Voltage Rating 125 V
Amperage Rating 20 A Connection Type Screw Terminal
Short Circuit Rating 10 kA NEMA Rating NEMA 5-20R
Material Thermoplastic Color Light Almond
Finish Matte Frequency Rating 50/60 Hz
Dimensions 43.69 mm W x 28.7 mm D x 106.68 mm H Mounting Type Flush
UPC 785007424157

Packages

1 - UNIT - 1 10 - UNIT - (10)