Abbotsford
pas2095tragry

PASS & SEYMOUR 2095TRAGRY 20Amp 125V NEMA 5-20R Specification Grade Audible Alarm Tamper-Resistant Duplex GFCI Receptacle, Grey

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2095TRAGRY

Description

Specification trade Audible alarm tamper-resistant duplex GFCI receptacle. Patented SafeLockā„¢ protection for more safety - shuts off power to the receptacle if there's a ground fault, if the GFCI is miswired and even if the GFCI fails. This prevents the unsafe condition of power without protection. Tamper-resistant: Automatic shutter system prevents young children from inserting common objects such as hairpins or keys. The most durable GFCI available - exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. Audible alarm notifies end user of tripped GFCI. Provides supplemental notification (along with trip indicator light - red LED). Alarm can be turned on/off. Side or internal screw-pressure-plate back wire termination speeds installation; takes #14 - #10 AWG stranded or solid, copper or copper clad conductors. Two back-wire holes per termination add wiring flexibility, eliminate pig tailing and save box space. Ground terminal back-wire clamp for fast installation. High-impact-resistant thermoplastic construction for superior strength and durability. 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Sub Brand SafeLock
Item Name GFCI Duplex Receptacle Type Decorator, Tamper-Resistant
Grade Specification Voltage Rating 125 V
Amperage Rating 20 A Short Circuit Rating 10 kA
NEMA Rating NEMA 5-20R Conductor Size 14-10 AWG
Color Gray UPC 785007021172

Packages

1 - UNIT - 1 10 - UNIT - (10)