Abbotsford
pas2095trgry

PASS & SEYMOUR 2095TRGRY 20Amp 125V NEMA 5-20R Specification Grade Tamper-Resistant Duplex GFCI Receptacle, Grey

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2095TRGRY

Description

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock™ Protection—if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected. FEATURES AND BENEFITS:• Stylish rounded corners match Signature wall plates and devices. • Tamper-resistant models have dual mechanical shutter system to help prevent insertion of foreign objects. • Sealed nightlight with high impact-resistant Lexan® lens prevents tampering. • Nightlight uses cooler LED illumination. • Energy-efficient LED has average 20-year life expectancy, eliminating bulb replacement. • Photocell turns nightlight ON in dark, OFF in daylight. SafeLock™ Protection: if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. • FSUL Listed (Federal Specification WC596). • Trip indicator light (red LED). • Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly. • Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. • Mounting screws are shipped captive in the device and wall plate for easier installation. • High-impact-resistant thermoplastic construction. • Zinc-plated steel mounting strap. • Button colors match the device face. • Dual-direction test and reset buttons. • Class A rated GFCI. • Tri-drive screws. • 10kA short circuit rating.

Specifications

Brand Name Legrand Item Name GFCI Duplex Receptacle
Type Decorator, Tamper-Resistant Grade Specification
Voltage Rating 125 V Amperage Rating 20 A
Connection Type Screw Terminal Short Circuit Rating 10 kA
NEMA Rating NEMA 5-20R Material Thermoplastic
Color Gray Finish Matte
Frequency Rating 50/60 Hz Dimensions 43.69 mm W x 28.7 mm D x 106.68 mm H
Mounting Type Flush UPC 785007423846

Packages

1 - UNIT - 1 10 - UNIT - (10)