Abbotsford
pas5642i

PASS & SEYMOUR 5642I 15A 250V NEMA 6-15R Hard Use Specification Grade Duplex Receptacle, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:5642I

Description

Hard use receptacles specification grade. Impact-resistant nylon face thermoplastic back body. Corrosion-resistant, plated steel strap locked in to face back body to resist pulling away from face/body assembly. 8 hole back wire terminals accept #10-14 AWG solid or stranded copper or copper-clad conductors (5252 series only). Terminal compartments isolated from each other for positive conductor containment. Easily accessible break-off tab on line contact for split circuit wiring. One-piece, triple-wipe brass power contact. Automatic grounding to metallic boxes.

Specifications

Brand Name Legrand Item Name Duplex Receptacle
Type Impact-Resistant, Hard Use Grade Specification
Voltage Rating 250 Amperage Rating 15 A
Connection Type Back Wired NEMA Rating NEMA 6-15R
Conductor Size 14-10 AWG Material Thermoplastic
Color Ivory Dimensions 1.322 in W x 1.018 in D x 3.281 in H
Standards UL 498, FSUL, CSA C22.42M

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100