PASS & SEYMOUR AF152TR 15Amp 125V Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Brown
Description
Radiant Tamper-resistant 15A outlet branch circuit AFCI receptacle Brown
Specifications
Brand Name | Wiremold | Sub Brand | radiant® |
Item Name | Outlet Branch Circuit AFCI Receptacle | Type | Tamper-Resistant |
Voltage Rating | 125 V | Amperage Rating | 15 A |
NEMA Rating | NEMA 5-15R | Material | Thermoplastic |
Color | Brown | Frequency Rating | 60 Hz |
Dielectric Strength | 1500 V Minimum | Contact Material | Brass |
Dimensions | 1-1/4 in W x 1.36 in D x 4.2 in H | Mounting Type | Box |
Temperature Rating | -35 °C to 66 °C | Environmental Conditions | 95% Humidity |
Standards | UL94 V2 | UPC | 785007127843 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |