Abbotsford
pasaf152tri

PASS & SEYMOUR AF152TRI 15Amp 125V Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF152TRI

Description

Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the radiant® colletion of wiring devices, wall plates, and home systems.• FSUL Listed (Federal Specification WC596)• Feed-through protection.• Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.• High-impact-resistant, thermoplastic construction for superior strength and durability.• Auto-ground clip assures a positive ground to metal box.• Ground terminal back-wire for fast installation.• Tamper-Resistant — automatic shutter system prevents children from inserting objects such as hairpins or keys.• Indicator Light• Patented SafeLock® Protection — if critical components are damaged and arc fault protection is lost, power to the receptacle is disconnected.• Prevents Line-Load miswire — no power to the face or downstream if wired incorrectly.• Black shutters essentially disappear into the background for an invisible effect preferred by end users.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name OBC AFCI Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 15 A
Wire Type Back Wire Number of Poles 2
Number of Wires 3 NEMA Rating 5-15R
Material Thermoplastic Color Ivory
Frequency Rating 60 Hz Grounding Grounding
Contact Material Brass Dimensions 1.73 in W x 1.36 in D x 4.2 in H
Mounting Type Screw Temperature Rating -35 °C to 66 °C
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards RoHS Compliant, ECCN EAR99, UL 498, cULus Listed, Federal Specification WC596, FSUL Listed, CSA Certified
UPC 785007127812

Packages

1 - UNIT - 1 10 - UNIT - 10