
Description
15A Arc Fault Circuit Interupter Receptacle
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | AFCI Duplex Receptacle | Type | Tamper-Resistant |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Material | Nylon | Color | White |
Finish | Matt | Environmental Conditions | Indoor |
UPC | 785007382532 |
Packages
1 - UNIT - 1 |