PASS & SEYMOUR AF15TRI 15Amp 125V TradeMaster® Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Ivory
Description
Pass & Seymour Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety and a code-approved alternative to AFCI breakers. AFCI Receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit. FEATURES AND BENEFITS:• Feed-through protection• Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space. • Ground terminal back-wire for faster installation. • Auto-ground clip assures positive ground to metal box • Tamper-Resistant automatic shutter system prevents children from inserting objects such as hairpins or keys. • High-impact-resistant thermoplastic construction for superior strength and durability.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Straight Blade Duplex AFCI Receptacle | Type | Tamper-Resistant |
Grade | Residential | Size | 1.27" Depth x 1.68" Width x 4.21" Height |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Connection Type | Back and Side Wired | Material | Plastic |
Color | Ivory | Frequency Rating | 60 Hz |
Terminal Connection | Screw Terminal | Dimensions | 1.68 in W x 1.27 in D x 4.21 in H |
Mounting Type | Box | Temperature Rating | -35 °C to 66 °C |
Includes | Child-Protection, Function Lighting, On/Off Switch | Standards | cULus, UL Listed, FSUL |
Application | Residential | UPC | 785007029642 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |