PASS & SEYMOUR AF202DFI 20Amp 125V radiant® Dead Front Outlet Branch Circuit AFCI, Ivory
Description
Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit. radiant® Screwless Wall Plate not included.For detailed AFCI receptacle information, visit our AFCI Headquarters.Visit NEMA's website for more information on all things AFCI.For detailed Tamper-Resistant receptacle information, visit our Tamper-Resistant Receptacles page.
Specifications
Brand Name | Wiremold | Sub Brand | radiant® |
Item Name | Outlet Branch Circuit AFCI Receptacle | Type | Dead Front |
Voltage Rating | 125 V | Amperage Rating | 20 A |
NEMA Rating | NEMA 5-20R | Material | Thermoplastic |
Color | Ivory | Frequency Rating | 60 Hz |
Dielectric Strength | 1500 V Minimum | Contact Material | Brass |
Dimensions | 1-1/4 in W x 1.36 in D x 4.2 in H | Temperature Rating | -35 °C to 66 °C |
Environmental Conditions | 95% Humidity | Standards | UL94 V2 |
UPC | 785007127935 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |