Abbotsford
pasaf202trbk

PASS & SEYMOUR AF202TRBK 20Amp 125V Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Black

Price $61.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF202TRBK

Description

Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.FEATURES AND BENEFITS:• Part of the radiant® colletion of wiring devices, wall plates, and home systems.• FSUL Listed (Federal Specification WC596)• Feed-through protection.• Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.• High-impact-resistant, thermoplastic construction for superior strength and durability.• Auto-ground clip assures a positive ground to metal box.• Ground terminal back-wire for fast installation.• Tamper-Resistant — automatic shutter system prevents children from inserting objects such as hairpins or keys.• Indicator Light• Patented SafeLock® Protection — if critical components are damaged and arc fault protection is lost, power to the receptacle is disconnected.• Prevents Line-Load miswire — no power to the face or downstream if wired incorrectly.• Black shutters essentially disappear into the background for an invisible effect preferred by end users.

Specifications

Brand Name Pass & Seymour Item Name AFCI Duplex Receptacle
Type Tamper-Resistant Amperage Rating 20 A
Color Black Mounting Type Box
UPC 785007127911

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok