Abbotsford
pasaf202trgry

PASS & SEYMOUR AF202TRGRY 20Amp 125V Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Grey

Price $70.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF202TRGRY

Description

Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.FEATURES AND BENEFITS:• Part of the radiant® colletion of wiring devices, wall plates, and home systems.• FSUL Listed (Federal Specification WC596)• Feed-through protection.• Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.• High-impact-resistant, thermoplastic construction for superior strength and durability.• Auto-ground clip assures a positive ground to metal box.• Ground terminal back-wire for fast installation.• Tamper-Resistant — automatic shutter system prevents children from inserting objects such as hairpins or keys.• Indicator Light• Patented SafeLock® Protection — if critical components are damaged and arc fault protection is lost, power to the receptacle is disconnected.• Prevents Line-Load miswire — no power to the face or downstream if wired incorrectly.• Black shutters essentially disappear into the background for an invisible effect preferred by end users.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name AFCI Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 20 A
NEMA Configuration 5-20R Connection Type Back Wire
Material Thermoplastic Color Gray
Frequency Rating 60 Hz Terminal Connection #8-32 Screw
Dielectric Strength 1500 V Contact Material Brass
Dimensions 0.97 in D x 4.2 in H Mounting Type Screw
Temperature Rating -35 °C to 66 °C Environmental Conditions UL 94 V-2 Flammability
Standards cULus 1699A, File No. E363109, Federal Specification WC596, UL498, CSA-C22.2 No. 42, NEMA WD-1 and WD-6 UPC 785007127928

Packages

1 - UNIT - 1 10 - UNIT - 10