Abbotsford
pasaf202tri

PASS & SEYMOUR AF202TRI 20Amp 125V Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Ivory

Price $70.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF202TRI

Description

Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.FEATURES AND BENEFITS:• Part of the radiant® colletion of wiring devices, wall plates, and home systems.• FSUL Listed (Federal Specification WC596)• Feed-through protection.• Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.• High-impact-resistant, thermoplastic construction for superior strength and durability.• Auto-ground clip assures a positive ground to metal box.• Ground terminal back-wire for fast installation.• Tamper-Resistant — automatic shutter system prevents children from inserting objects such as hairpins or keys.• Indicator Light• Patented SafeLock® Protection — if critical components are damaged and arc fault protection is lost, power to the receptacle is disconnected.• Prevents Line-Load miswire — no power to the face or downstream if wired incorrectly.• Black shutters essentially disappear into the background for an invisible effect preferred by end users.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex AFCI Receptacle Type Tamper-Resistant
Grade Commercial/Residential Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Connection Type Back and Side Wired Color Ivory
Frequency Rating 60 Hz Trip Level 4 - 6 mA
Trip Time 0.025 sec Mounting Type Box
Application Commercial/Residential UPC 785007127874

Packages

1 - UNIT - 1 10 - UNIT - 10