Abbotsford
pasaf202trla

PASS & SEYMOUR AF202TRLA 20Amp 125V Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Light Almond

Price $64.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF202TRLA

Description

Pass & Seymour® Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.FEATURES AND BENEFITS:• Part of the radiant® colletion of wiring devices, wall plates, and home systems.• FSUL Listed (Federal Specification WC596)• Feed-through protection.• Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.• High-impact-resistant, thermoplastic construction for superior strength and durability.• Auto-ground clip assures a positive ground to metal box.• Ground terminal back-wire for fast installation.• Tamper-Resistant — automatic shutter system prevents children from inserting objects such as hairpins or keys.• Indicator Light• Patented SafeLock® Protection — if critical components are damaged and arc fault protection is lost, power to the receptacle is disconnected.• Prevents Line-Load miswire — no power to the face or downstream if wired incorrectly.• Black shutters essentially disappear into the background for an invisible effect preferred by end users.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name AFCI Duplex Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Connection Type Back and Side Wired
Color Almond Frequency Rating 60 Hz
Trip Level 4 - 6 mA Trip Time 0.025 sec
Mounting Type Box Standards CSA Certified, UL Listed
Application For Commercial, Residential Applications UPC 785007127898

Packages

1 - UNIT - 1 10 - UNIT - 10