Abbotsford
pasaf20trbk

PASS & SEYMOUR AF20TRBK 20Amp 125V Specification Grade Tamper-Resistant Outlet Branch Circuit AFCI Receptacle, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AF20TRBK

Description

Pass & Seymour Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety and a code-approved alternative to AFCI breakers. AFCI Receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.FEATURES AND BENEFITS:- Feed-through protection- Two back-wire holes per termination add wiring flexibility, eliminate pigtailing and save box space.- Ground terminal back-wire for faster installation.- Auto-ground clip assures positive ground to metal box- Tamper-Resistant automatic shutter system prevents children from inserting objects such as hairpins or keys.- High-impact-resistant thermoplastic construction for superior strength and durability.

Specifications

Brand Name Legrand Item Name AFCI Receptacle
Type Tamper-Resistant Amperage Rating 20 A
Connection Type Screw Terminal NEMA Rating NEMA 5-20R
Material Plastic Color Black
Finish Gloss Frequency Rating 0 - 60 Hz
Mounting Type Flush UPC 785007029635

Packages

1 - UNIT - 1 10 - UNIT - 10