PASS & SEYMOUR AFGF152TRW 15Amp 125V radiant Dual-Function Tamper-Resistant AFCI/GFCI Receptacle, White
Description
Pass & Seymour Dual-Function AFCI/GFCI Receptacles are the latest innovation in electrical safety, and a code-approved alternative to dual-function AFCI/GFCI breakers. Designed to protect against electrical fires caused by arc faults and injury due to electrical shock, these new devices are compliant with NEC AFCI and GFCI requirements in kitchens and laundry areas for new construction, circuit modifications/extensions and replacement receptacles.radiant Screwless Wall Plate not included.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | AFCI/GFCI Receptacle | Type | Dual Function, Tamper-Resistant |
Size | 1.73 in W x 1.36 in D x 4.21 in H | Voltage Rating | 125 V |
Amperage Rating | 15 A | Connection Type | Back and Side Wired |
Color | White | Frequency Rating | 60 Hz |
Mounting Type | Box | Temperature Rating | -35 °C to 66 °C |
Standards | cULus, FSUL, UL Listed | Application | For Residential Use |
UPC | 785007055740 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |