Abbotsford
paspt1597gry

PASS & SEYMOUR PT1597GRY 15Amp 125V NEMA 5-15R PlugTail Spec-Grade Self-Test GFCI Receptacle, Grey

Price $50.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT1597GRY

Description

The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.FEATURES AND BENEFITS:• Faster, more reliable installation.• No exposed terminals create a finger-safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections to PlugTail® Connector.• GFCI works with existing 3-wire PlugTail Connectors creating a non-feed-thru application for facility owners.• Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.• Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.• Auto-Ground clip assures a positive ground to metal box.• Meets 2015 UL requirements.• Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.• FSUL Listed (Federal Specification WC596).• Trip indicator light (red LED).• 10kA short circuit rating.• Mounting screws are shipped captive in the device and wall plate for easier installation.• High-impact-resistant thermoplastic construction.• Zinc-plated steel mounting strap.• Button colors match the device face.• Dual-direction test and reset buttons.• Class A rated GFCI.• Supplied with matching TP wall plate.• Tri-drive screws.• Supply Voltage: 125VAC, 60 Hz• Supply Voltage Range: 102-132 VAC• Trip Threshold: 5 +/- 1 mA• Trip Time: 0.025 sec., nominal per UL Standard

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Straight Blade Duplex GFCI Receptacle Type Self-Test
Grade Specification Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Connection Type Built-In Material Thermoplastic
Color Gray Frequency Rating 60 Hz
Trip Level 4 - 6 mA Trip Time 0.025 sec
Dimensions 1.03 in L x 1.73 in W x 4.2 in H Temperature Rating -35 °C to 66 °C
Environmental Conditions 95 PCT Standards cULus, UL Listed, FSUL
Application Commercial/Residential UPC 785007049077

Packages

1 - UNIT - 1 10 - UNIT - 10