
PASS & SEYMOUR PT1597HGBK 15A 125V NEMA 5-15R PlugTail Hospital Grade Self-Test Duplex GFCI, Black
Description
PLUGTAIL Hospital-grade 15A self-test GFCI receptacle, black. The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | GFCI Duplex Receptacle | Type | Self-Test |
Grade | Hospital | Voltage Rating | 125 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-15R |
Material | Thermoplastic | Color | Black |
Frequency Rating | 60 Hz | Trip Level | 5 mA |
Trip Time | 0.025 sec | Includes | TP26 Nylon Wallplate |
Standards | UL943 C22.2 Number 144, UL498 C22.2 Number 42, FSUL WC596 | UPC | 785007048902 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |