Abbotsford
paspt1597hggry

PASS & SEYMOUR PT1597HGGRY 15Amp 125V NEMA 5-15R PlugTail Hospital-Grade Self-Test GFCI Receptacle, Grey

Price $76.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT1597HGGRY
Documents Documents

Description

The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.FEATURES AND BENEFITS:• Faster, more reliable installation.• No exposed terminals create a finger-safe application before, during, and after installation.• Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections to PlugTail® Connector.• GFCI works with existing 3-wire PlugTail Connectors creating a non-feed-thru application for facility owners.• Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.• Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.• Auto-Ground clip assures a positive ground to metal box.• Meets 2015 UL requirements.• Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles.• FSUL Listed (Federal Specification WC596).• Trip indicator light (red LED).• 10kA short circuit rating.• Mounting screws are shipped captive in the device and wall plate for easier installation.• High-impact-resistant thermoplastic construction.• Zinc-plated steel mounting strap.• Button colors match the device face.• Dual-direction test and reset buttons.• Class A rated GFCI.• Supplied with matching TP wall plate.• Tri-drive screws.• Supply Voltage: 125VAC, 60 Hz• Supply Voltage Range: 102-132 VAC• Trip Threshold: 5 +/- 1 mA• Trip Time: 0.025 sec., nominal per UL Standard

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name GFCI Receptacle Type Self-Test
Grade Hospital Voltage Rating 125 VAC
Amperage Rating 15 A Short Circuit Rating 10 kA
Material High Impact Resistant Thermoplastic Color Gray
Frequency Rating 60 Hz Trip Level 5 mA or +/-1 mA Class A
Trip Time 0.025 sec Mounting Type Screw
Standards UL 943, FSUL Listed UPC 785007048070

Packages

1 - UNIT - 1 10 - UNIT - 10