Abbotsford
paspt1597hgred

PASS & SEYMOUR PT1597HGRED 15Amp 125V NEMA 5-15R PlugTail Hospital-Grade Self-Test GFCI Receptacle, Red

Price $78.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PT1597HGRED

Description

The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.FEATURES and BENEFITS:• Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box.• Auto-Ground clip assures a positive ground to metal box.• Meets 2015 UL requirements.• Feed-thru wiring configuration allows GFCI to protect downstream receptacles.• Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly.• Exceeds UL943 voltage surge requirements: survives 100x the required UL 3kA/6kV voltage surge test cycles.• FSUL Listed

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Straight Blade Duplex GFCI Receptacle Type Self-Test
Grade Hospital Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Connection Type Built-In Material Thermoplastic
Color Red Frequency Rating 60 Hz
Trip Level 4 - 6 mA Trip Time 0.025 sec
Dimensions 1.03 in L x 1.73 in W x 4.2 in H Temperature Rating -35 °C to 66 °C
Environmental Conditions 95 PCT Standards cULus, UL Listed, FSUL
Application Commercial/Residential UPC 785007048674

Packages

1 - UNIT - 1 10 - UNIT - 10