PASS & SEYMOUR PT1597HGTRRED NEMA 5-15R PlugTail Hospital-Grade Tamper-Resistant 15A Self-Test GFCI Receptacle, Red
Description
The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLockā¢- Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Self-Testing GFCI Receptacle | Type | Tamper-Resistant |
Grade | Hospital | Voltage Rating | 125 V |
Amperage Rating | 15 A | Number of Poles | 2 |
Connection Type | Built-in Connector | Short Circuit Rating | 4 - 6 mA |
Material | Thermoplastic | Color | Red |
Frequency Rating | 60 Hz | Trip Level | 4 - 6 mA |
Trip Time | 0.025 sec | Dimensions | 1.03 in L x 1.73 in W x 4.2 in H |
Temperature Rating | -35 °C to 66 °C | Environmental Conditions | 95% Relative Humidity |
Standards | cULus, UL Listed, FSUL | Application | Commercial, Residential Use |
UPC | 785007048353 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 2400 - SKID - 2400 |