Abbotsford
pas2085i

PASS & SEYMOUR 2085-I 20Amp 125V NEMA 5-20R Specification Grade Dead Front GFCI, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2085-I

Description

From the innovator of the product category, comes a full range of Pass & Seymour GFCI receptacles to enhance safety, shorten installation times and increase productivity on the jobsite. With high-impact-resistant, thermoplastic construction, our spec-grade GFCI are the most durable GFCI available. Also features patented SafeLock™ Protection—if critical components are damaged and ground fault protection is lost, power to the receptacle is disconnected. FEATURES AND BENEFITS:• Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. FSUL Listed (Federal Specification WC596). Trip indicator light (red LED). • Side or internal screw-pressure-plate back wire with #10 – #14 AWG solid or stranded copper wire. Two back wire holes per terminal. GFCIs with Auto-Ground assure a positive ground to metal box. • Ground screw has a back wire clamp for easy installation. - 1/4" thinner than competitors’ GFCIs; leaves more room for wires in the box. • Mounting screws are shipped captive in the device and wall plate for easier installation. • Extra-long strap. Button colors match the device face. Dual-direction test and reset buttons. Class A rated GFCI. Supplied with matching TP26 nylon wall plate. Tri-drive screws. • 10kA short circuit rating.

Specifications

Brand Name Pass & Seymour Item Name GFCI Receptacle
Type Dead-Front, Decorator, Blank Face Grade Specification
Voltage Rating 125 VAC Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Back Wire Short Circuit Rating 10 kA
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Nylon Color Ivory
Series/Model 2085 Frequency Rating 60 Hz
Maximum Load Capacity 1-1/2 hp Trip Level 4 - 6 mA
Trip Time 0.025 sec Terminal Connection Screw
Dielectric Strength 1500 V Contact Material Brass
Dimensions 1.72 in W x 0.98 in D x 4.2 in H Mounting Type Wallplate
Temperature Rating -35 °C to 66 °C Environmental Conditions UL 94 Requirements, V2 Rated Flammability
Standards CSA C22.2 Certified, NEMA WD-1, WD-6, UL 943, UL 498, cULus File E42190, Federal Specification WC596 Application For Industrial, Retail, Health Care, Office, Education, Hospitality/Lodging, Institutional, Multiple Dwelling
UPC 785007423402

Packages

1 - UNIT - 1 10 - UNIT - 10