600V 225Amp Crouse-Hinds Female Quik-Loc„¢ Connector Dust-tight Receptacle
Description
Quik-Loc "G" series receptacle mates with attachable plug to ensure reliable electrical connection and environmental protection. • CSA certified on File No. LR13963 for mining applications.
Specifications
Brand Name | Crouse-Hinds | Sub Brand | Quik-Loc™ |
Item Name | Pin and Sleeve Receptacle | Type | Dust Tight |
Voltage Rating | 600 VAC | Amperage Rating | 225 A |
Connection Type | Female | Conductor Size | 2/0 AWG |
Dimensions | 11-1/4 in L x 4-1/2 in W x 3 in H |
Packages
1 - UNIT - 1 |