EGS ADR20044 200Amp 600V 4-Pole 4-Wire Appleton Powertite® Pin & Sleeve Receptacle, Natural
Description
POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Receptacle | Type | Style 1 |
Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 200 A |
Number of Poles | 4 | Number of Wires | 4 |
Connection Type | Pressure Wire Terminal | NEMA Rating | NEMA 3, 3R, 4, 4X |
Conductor Size | 2/0 AWG - 250 MCM | Material | Copper-Free Aluminum |
Phase | 3 | Grounding | Grounding |
Mounting Type | Box | Temperature Rating | -40 to 107 °C |
For Use With | AP20044CD and AP20044E Plugs | Standards | CSA 065179, NEMA FB11, UL 1682, UL 1686, UL 50E, UL E145916, UL E145917, CSA C22.2 No. 182.1 |
Application | For AP20044CD And AP20044E Plugs | UPC | 781381612678 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |