![appadr6044rs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268263467.jpg?preset=medium)
EGS ADR6044RS 60Amp Powertite Pin and Sleeve Receptacle Reverse Service
Description
POWERTITE® Series receptacles are designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Ideal for use on shipping docks, ports and other “ship to shore” applications. Suitable for use in locations where a weatherproof enclosure is required.
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 1 |
Voltage Rating | 600 VAC, 250 VDC | Amperage Rating | 60 A |
Number of Poles | 4 | Number of Wires | 4 |
NEMA Rating | NEMA 3, 3R, 4, 4X | Conductor Size | 6-2 AWG Building, 6-4 AWG Extra Flex |
Material | Copperfree Aluminum | Frequency Rating | 50 - 400 Hz |
Phase | 3 | Terminal Connection | Pressure Wire |
Mounting Type | Box | Temperature Rating | -40 to 107 °C |
Standards | UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 | Application | For ACP6044BC Metallic Clamping Ring Plug |
UPC | 781381710916 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |