![appari1044](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265706.jpg?preset=medium)
EGS ARI1044 100Amp 600V 4-Pole 4-Wire Appleton Powertite® Replacement Interior Plug, Natural
Description
POWERTITE® Receptacle made of aluminium material epoxy powder coat, Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus. Available in 30, 60, 100, 150, 200 and 400 A units. Available in two grounding styles: style 1 (shell only) and style 2 (shell and extra pole).
Specifications
Brand Name | Appleton | Sub Brand | Powertite™ |
Item Name | Pin and Sleeve Receptacle | Type | Grounding Style 1 Receptacle |
Voltage Rating | 600 VAC/250 VDC | Amperage Rating | 100 A |
Number of Poles | 4 | Number of Wires | 4 |
Conductor Size | 4-1 AWG (Building), 4-2 AWG (Extra Flex) | Material | Copper-Free Aluminum |
Frequency Rating | 50 - 400 Hz | Phase | 3 |
Grounding | Style 1, Grounding | Temperature Rating | -40 to 107 °C |
For Use With | API-1044 Plug | Standards | UL 1682, UL 1686, UL 50E, UL E145916, E145917, CSA C22.2 No. 182.1, CSA 065179, NEMA FB11 |
Application | For API-1044 Plug | UPC | 781381166348 |
Packages
1 - UNIT - 1 |