Replacement Cover Assembly
Description
U-LINEĀ® Cover assembly for 20A receptacles.
Specifications
Brand Name | Appleton | Sub Brand | Contender™, U-Line™ |
Item Name | Receptacle Cover Assembly | Type | Replacement Receptacle Cover Assembly |
Voltage Rating | 125 VAC | Amperage Rating | 20 A |
Number of Poles | 3 | Number of Wires | 2 |
NEMA Rating | NEMA 3RX | Material | Copper-free Aluminum Cover and Malleable Iron Box |
Mounting Type | Box | Standards | Class I, Groups C, D, Class I, Division 2, Group B, Class I, Zone 1, Group IIB, Class I, Zone 2, Group IIB + H2, Class II, Groups F, G, Class III, UL Listed: E10784, UL 1203, UL 1010, UL 894 |
Application | For ECP Mating Plugs | UPC | 781381815024 |
Packages
1 - UNIT - 1 |