EGS ECS32023 1Gang 15Amp 125V W ECS175 Box Class i Division 1 Appleton Receptacle
Description
Pin and Sleeve Receptacle Assembly, Voltage Rating 125 VAC, Current Rating 20 Ampere, Power Rating 1 HP, Number of Poles 3, Number of Wires 2, Hub Size 1/2 to 3/4 Inch, Box Type Single Gang, Mating Plug CPP516, Enclosure Class I Div 1 and 2 Group C D, Approval CSA C22.2, Constructional Feature Explosionproof, Dust-Ignitionproof, Material Baked Gray Epoxy Clad Copper-Free Aluminum
Specifications
Brand Name | Appleton | Sub Brand | U-Line™ |
Item Name | Receptacle | Type | Explosionproof, Dust-Ignitionproof, 1-Gang |
Size | 1/2 - 3/4 in | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 3 |
Number of Wires | 2 | Material | Copper Free Aluminum |
Finish | Baked Gray Epoxy Clad | Dimensions | 8.7 in L x 6.9 in W x 6.4 in H |
Standards | CSA Certified | UPC | 781381306126 |
Packages
1 - UNIT - 1 |