![appecsk2023](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/131397458.jpg?preset=medium)
EGS ECSK2023 20Amp 125V U-Line® Factory Sealed Receptacle and Cover Assembly, Gray
Description
Receptacle and cover assembly, 125VAC/20A/1HP.
Specifications
Brand Name | Appleton | Sub Brand | U-Line™ |
Item Name | Receptacle and Cover Assembly | Type | Receptacle And Cover Assembly |
Voltage Rating | 125 VAC | Amperage Rating | 20 A |
Number of Poles | 4 | Number of Wires | 2 |
Material | Copperfree Aluminum | Color | Gray |
Mounting Type | Box | Standards | CSA Certified, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Group G and Coal Dust, Class III, EX Zone 0, 1, 2 Gas, EX Zone 20, 21, 22 Dust |
UPC | 781381281416 |
Packages
1 - UNIT - 1 |