EGS FSQC3430 30Amp 600VAC/250VDC 3-Wire/4-Pole FSQC Series Receptacle
Description
Application: Locations where receptacles are used with stationary or portable electrically operated devices such as:- Lighting systems - Conveyors - Heaters - Motor-generator sets - Air conditioners - Compressors - Pumps
Specifications
Brand Name | Appleton | Item Name | Interlock Receptacle with Mounting Box |
Type | FSQC Series Receptacle With Mounting Box | Voltage Rating | 600 VAC, 250 VDC |
Amperage Rating | 30 A | Number of Poles | 4 |
Number of Wires | 3 | NEMA Rating | NEMA 3, 3R, 4, 4X, 7CD, 9FG |
Conductor Size | 10-8 AWG Terminal Block | Material | Copperfree Aluminum |
Series/Model | FSQC | Phase | 3 |
Mounting Type | Surface with 3/4 or 1 in Hub | Standards | UL 1010, 1203, 894, 1682, 1686 Listed, CSA C22.2 No. 25, C22.2 No. 30, C22.2 No. 159, EX Zone 1, 2 Gas, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, Class III |
Application | ACP3034BC Mating Plug | UPC | 781381208888 |
Packages
1 - UNIT - 1 |