![apppm460rs7w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12378687.jpg?preset=medium)
EGS PM460RS7W 60Amp 480V 4-Wire 3-Pole Appleton Receptacle, Red
Description
IEC pin and sleeve receptacle. Will withstand impacts of more than six times that required in IEC 309-2. Product identification is indelibly marked on the lid of the receptacle. Applications in agriculture, chemical processing, construction, entertainment, food processing, food service, manufacturing and military.
Specifications
Brand Name | Appleton | Item Name | IEC Pin and Sleeve Receptacle |
Type | Watertight, Panel Straight | Voltage Rating | 480 V |
Amperage Rating | 60 A | Number of Poles | 3 |
Number of Wires | 4 | Material | Plastic |
Color | Red | Mounting Type | Surface |
Standards | IPX7, IEC 309-2 | Application | Agriculture, Chemical Processing, Construction, Entertainment, Food Processing, Food Service, Manufacturing and Military |
Packages
1 - UNIT - 1 |