Abbotsford
kilvr1033

HUBBELL VR1033 100Amp 600V 3-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Receptacle

Price $1,034.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VR1033
Documents Documents

Description

VersaMate® metallic receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities


Patented “Breech-Lock” cap serves as both flip lid and screw cover.

Patented notch in cap arm holds cap open for easy plug insertion or maintenance.

Type 4X rating when inserted into VersaMate receptacle and locking ring is tightened.

Patented pin design uses slotted spring clip which avoids excessive wear while providing continuous electrical pin to sleeve contact.

“Increased Safety” type box terminals with gripper ribs securely clamp around conductors.

Boxes come with a green grounding screw.

Specifications

Brand Name Killark Item Name Pin and Sleeve Receptacle
Type Straight Angled Amperage Rating 100 A
Number of Poles 3 Number of Wires 3
Material Aluminum,Beryllium Copper,Brass,Stainless Steel Color Gray
Finish Baked Powder Epoxy/Polyester Finish Terminal Connection Screw
Dimensions 114.3 mm W x 114.3 mm H UPC 783936078557

Packages

1 - UNIT - 1 250 - UNIT - 250