HUBBELL VRA15034 150Amp 600V 4-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Receptacle
Description
VersaMate® metallic pin & sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities
Specifications
Brand Name | Killark | Sub Brand | Versamate® |
Item Name | Pin and Sleeve Receptacle | Voltage Rating | 600 VAC, 250 VDC |
Amperage Rating | 150 A | Number of Poles | 4 |
Number of Wires | 3 | Material | Copperfree Aluminum |
Color | Gray | Finish | Baked Powder Epoxy/Polyester |
Frequency Rating | 50 - 400 Hz | Contact Material | Brass |
Standards | California Proposition 65 Compliant | Application | For Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities, Indoor and Outdoor use |
UPC | 783936084046 |
Packages
1 - UNIT - 1 |