Abbotsford
pas6800

PASS & SEYMOUR 6800 Cover For 30A Turnlok Watertight Receptacle, Yellow

Price $112.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:6800

Description

2.38" diameter opening to accommodate a 30A Turnlok watertight receptacle.FEATURES AND BENEFITS:• Unbreakable glass-filled polycarbonate construction to withstand years of job site abuse and harsh environmental exposure.• Stainless steel mounting screws also resist corrosion.• Covers comply with 2005 NEC Section 406.8(A) and 406.8(B)(2).• Molded-in label area (2.8 sq. in.) for pre-printed or handwritten labels for identification of circuits, ratings and other application data.• WPG1 and WPG2 have lockable bullnose for OSHA locktag/tagout compliance.• Covers fit all competitive inlets and outlets.• Pre-attached gaskets for easy installation and tight seal to panel or weatherproof box -- with no misaligned or collapsed gaskets.• Tamper-proof hinge features permanent, locked-in pins for added security.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Receptacle Type Covers
Amperage Rating 30 A Material Plastic
Color Yellow UPC 785007040951

Packages

1 - UNIT - 1